Swivel Plate Caster, 8 in Dia, 675 lb, Ball

VALUE BRAND| Zoro #: G1808353| Mfr #: 18XS08228SG

$84.02 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1808353 Mfr #: 18XS08228SG
Number of Wheels: 1Non-Marking: Yes
Caster Plate Hole Pattern: BCaster Wheel Shape: Standard
Caster Temp. Range Available: YesCaster Temp. Range: -45 Degrees to 180 Degrees F
Country of Origin (subject to change): United States

Product Description

Swivel Caster, Medium duty, Wheel Dia. (In.) 8, Wheel Width (In.) 2, Load Rating (Lb.) 675, Overall Height (In.) 9-1/2, Replacement Wheel G1245535, Raceway Heat Treated, Bearings Precision Ball, Wheel Material Extra Soft Rubber, Wheel Color Gray, Mounting Type 15, Bolt Hole Spacing (In.) 3 x 3-5/8 to 3 x 2-5/8, Mounting Bolt Dia. (In.) 3/8, Plate Material Steel, Plate Thickness (In.) 1/4, Caster Finish Zinc Plated

Product Reviews

Save 15%. Sign up for Z-mail.