15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Swivel Plate Caster, Ball, Steel

VALUE BRAND| Zoro #: G0974775| Mfr #: 18XS04228SG

$70.03 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0974775 Mfr #: 18XS04228SG
Number of Wheels: 1Non-Marking: Yes
Caster Plate Hole Pattern: BCaster Wheel Shape: Standard
Caster Temp. Range Available: YesCaster Temp. Range: -45 Degrees to 180 Degrees F
Country of Origin (subject to change): China

Product Description

Swivel Caster, Medium duty, Wheel Dia. (In.) 4, Wheel Width (In.) 2, Load Rating (Lb.) 350, Overall Height (In.) 5-5/8, Replacement Wheel G2646813, Raceway Heat Treated, Bearings Precision Ball, Wheel Material Extra Soft Rubber, Wheel Color Gray, Mounting Type 15, Bolt Hole Spacing (In.) 3 x 3-5/8 to 3 x 2-5/8, Mounting Bolt Dia. (In.) 3/8, Plate Material Steel, Plate Thickness (In.) 1/4, Caster Finish Zinc Plated

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.