JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Swivel Plate Caster, TPR, 4 in Dia, 250 lb.

VALUE BRAND| Zoro #: G1428847| Mfr #: P2XR04028SG

$53.39 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1428847 Mfr #: P2XR04028SG
Non-Marking: YesNumber of Wheels: 1
Caster Temp. Range: -45 Degrees to 180 Degrees FCaster Plate Hole Pattern: C
Caster Wheel Shape: Donut TreadCaster Temp. Range Available: Yes
Country of Origin (subject to change): China

Product Description

Swivel Caster, Ergonomic Precision Light Duty with Rubber Donut Tread, Wheel Dia. (In.) 4, Wheel Width (In.) 1-1/4, Load Rating (Lb.) 250, Overall Height (In.) 5 1/8, Replacement Wheel G3023657, Raceway Hardened Steel Sealed Precision, Bearings Shielded Precision Ball, Wheel Material Rubber, Wheel Color Gray, Tread Soft, Durometer Range 65 Shore A, Mounting Type 17, Bolt Hole Spacing (In.) 1-3/4 x 2-13/16 to 3-1/16, Mounting Bolt Dia. (In.) 5/16, Plate Material Steel, Plate Thickness (In.) 5/32

Product Reviews

Save 15%. Sign up for Z-mail.