Swivel Plate Caster, Glass Filled Nylon, 6in, 1200lb

VALUE BRAND| Zoro #: G1658675| Mfr #: 16NG06202SG

$40.50 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1658675 Mfr #: 16NG06202SG
Non-Marking: YesCaster Plate Hole Pattern: B
Caster Temp. Range: -40 Degrees to 250 Degrees FCaster Temp. Range Available: Yes
Caster Wheel Shape: StandardNumber of Wheels: 1
Country of Origin (subject to change): United States

Product Description

Swivel Caster, 16 Series, All-purpose Industrial/Commercial, Wheel Dia. (In.) 6, Wheel Width (In.) 2, Load Rating (Lb.) 1200, Overall Height (In.) 7-1/4, Replacement Wheel G1695032, Bearings Drawn Cup Roller, Brake Type Field Installable Cam, Wheel Material High Temperature Glass Filled Nylon, Wheel Color Black, Mounting Type 15, Bolt Hole Spacing (In.) 2-5/8 x 3-5/8 to 3 x 3, Mounting Bolt Dia. (In.) 3/8, Plate Material Steel, Plate Thickness (In.) 1/4
Save 15%. Sign up for Z-mail.