Alc
Plastic Grit, Melamine, 25 lb.
Mfr # 40418
Zoro # G0544691
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Plastic Grit,Melamine,25 lb.
- Abrasive Media Type Plastic Grit
Explore More Products
- ALC Ceramic Nozzle, 7 cfm, Pressure, 3/32" 40067
- ALC Pressure Nozzle Kit 40297
- ALC Ceramic Nozzle, 15 cfm, Siphon, 1/4" 40057
- ALC Economy Light Kit 40338
- ALC Pressure Relief Valve, 125 psi 40229
- ALC Standard Blast Hood 40019
- ALC Coupling Washer for Quick Disconnect 40212
- ALC Plug for Steel Cross 40223
- ALC Nut and Bolt Assembly, Sealing Block 40165
- MARCO Control Lever Grip - All 10L103LG
- ALLSOURCE Nozzles, 3/32", 3 Pack, Pressure Imp, 6 cfm 40358
- Alc Abrasive Blaster Accessories