Alc
Deluxe Industrial Hood
Mfr # 40556
Zoro # G4316313
$75.95
18% off
$61.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blasting Accessory Grouping Hoods
- For Use With 5 in x 6 in Lens, All Blasting
- Material Fabric
- Includes (1) 5x6 Lens, (1) Bump Cap
- Accessory Type Deluxe Industrial Hood
Explore More Products
- ALC Ceramic Nozzle, Alc, 40cfm, 80 psi, 3/16" 40070
- ALC Ceramic Nozzle Alc, 80 cfm, 80 psi, 1/4" 40071
- ALC Economy Light Kit 40338
- ALC 5x6in Lens 40025
- ALC Pressure Nozzle Kit 40295
- ALC Blast Hose 1/2in ID x 50ft 40121
- ALC Allen Wrench 40148
- ALC Glv Blk 1Pr Sndblst, 40249 40249
- ALC Remote Handle, Complete 40191
- MARCO Blast Hose 1" x 50 ft 2 Ply 10SH100
- MARCO 3/4" ID Nylon Abrasive Blast Hose Coupling Gasket - 10/Pkg 10SBGNY1
- Alc Abrasive Blaster Accessories