Skip to Main Content
customer-service Help
Alc

Abrasive Blast Suit, Blue, Small

Alc Abrasive Blast Suit, Blue, Small 41420
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$129.36
  • Color: Blue
  • Size: Small
  • Material: Nylon/Cotton
See full product details
This item ships free.
Total: $129.36

Alc #41420 Specifications

  • Color: Blue
  • Size: Small
  • Material: Nylon/Cotton
  • Gender: Unisex
  • Fits Waist Size: 28 in to 30 in
  • Insulated: No
  • Fits Chest Size: 34 in to 36 in
  • Hammer Loop: Yes
  • Closure Type: Zipper with Snap
  • Fabric Weight: 3 lb
  • Item: Abrasive Blast Suit
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Abrasive Blast Suit, Unisex, Small, Color Blue, Fits Chest Size 34 in to 36 in, Fits Waist Size 28 in to 30 in, Insulated No, Material Nylon/Cotton, Hammer Loop Yes, Closure Type Zipper with Snap, Fabric Weight 3 lb

Reviews of Alc #41420