Skip to Main Content
customer-service Help
Alc

Abrasive Blast Suit, Blue, XXXXX-Large

Alc Abrasive Blast Suit, Blue, XXXXX-Large 41427
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$275.50
  • Color: Blue
  • Size: XXXXX-Large
  • Material: Nylon/Cotton
See full product details
This item ships free.
Total: $275.50

Alc #41427 Specifications

  • Color: Blue
  • Size: XXXXX-Large
  • Material: Nylon/Cotton
  • Gender: Unisex
  • Fits Waist Size: 56 to 58 in
  • Insulated: No
  • Fits Chest Size: 62 in to 64
  • Inseam: 32 in
  • Hammer Loop: Yes
  • Closure Type: Zipper with Snap
  • Fabric Weight: 4 lb
  • Item: Abrasive Blast Suit
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Abrasive Blast Suit, Unisex, XXXXX-Large, Inseam 32 in, Color Blue, Fits Chest Size 62 in to 64, Fits Waist Size 56 to 58 in, Insulated No, Material Nylon/Cotton, Hammer Loop Yes, Closure Type Zipper with Snap, Fabric Weight 4 lb

Reviews of Alc #41427