Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Dust Collector, 112 CFM Max. Flow

  • Zoro #: G7771648
  • Mfr #: 40412
$451.00
  • Promotion Restriction: Not eligible for promotion
  • Static Pressure Range (In.): 0.55 to 6.6
  • Overall Height (In.): 60 1/2 in
See full product details
This item ships free.

Alc #40412 Specifications

  • Zoro #: G7771648
  • Mfr #: 40412
Promotion Restriction: Not eligible for promotion Static Pressure Range (In.): 0.55 to 6.6
Overall Height (In.): 60 1/2 in Cord Type: 3 Prong Plug
Width (In.): 15 in Amps AC: 11
Item: Dust Collector Operating Velocity Range (FPM): 102,180
Chip Capacity (Microns): 50 Voltage: 120
Phase: 1 Includes: Hose and Filter
HP: 1 5/16 hp dBA: 80 to 85
Hose Dia. (In.): 2 1/4 in Height (In.): 60 1/2 in
Overall Depth (In.): 15 in Max. Hose Length (Ft.): 6
Max. Flow (CFM): 1963 Cord Length: 6 ft
Drum Dia. (In.): 15 Overall Width (In.): 15 in
Min. Air Flow (CFM): 117 Type: Single Stage
Hz: 60 Filter Bag: 50 Micron
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Dust Collector, Single Stage, Max. Flow (CFM) 112, Min. Air Flow (CFM) 112, Operating Velocity Range (FPM) 102,180, Static Pressure Range (In.) 0.55 to 6.6, 1 5/16 hp HP, 120 Voltage, 60 Hz, 1, 11 Amps AC, Chip Capacity (Microns) 50, Height (In.) 60 1/2 in, Width (In.) 15 in, Overall Height (In.) 60 1/2 in, Overall Width (In.) 15 in, Overall Depth (In.) 15 in, Max. Hose Length (Ft.) 6, Hose Dia. (In.) 2 1/4 in, 80 to 85 dBA, Drum Dia. (In.) 15, 50 Micron Filter Bag, Cord Length 6 ft

Reviews of Alc #40412