Alden
Drill/Extractor Set, 7 PC, #5-1/2 In Cap
- Zoro #: G1597985
- Mfr #: 7017P
Tap to zoom
Hover or click to zoom
$57.99
- Type: Double-Ended And Power Extractor Bits
- Number of Pieces: 7
- Drive Size (In.): -
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $57.99
Alden #7017P Specifications
- Zoro #: G1597985
- Mfr #: 7017P
- Type: Double-Ended And Power Extractor Bits
- Number of Pieces: 7
- Drive Size (In.): -
- Drill Size (In.): -
- Material: M2 And H13 High Speed Tool Steel
- Item: Screw Extractor Set
- Impact Rated: No
- Includes: (7) Extractors: #1, #2, #3, #4, 5/16 in, 3/8 in, 1/2 in, Plastic Case
- For Removing Studs, Bolts, Screws: Bolts #5 and #6 to 1/2", 3 to 12mm
- Features: Use In Reverse Only, Chuck Directly Into Drill, Double-Ended Bits Have Self-Centering Drill Tip On One End And Serrated Extractor On Other End, Power Extractor Bits Have Self-Centering Drill Tip And Serrated Extractor On One End
- For Removing Pipe: -
- Container Type: Plastic Case
- Extractor Type: Double-End Drill/Extractor Bit, Single-End Drill/Extractor Power Bit
- For Bolt Size: #5, #6 to 1/2 in
- Material - Machining: High Speed Steel
- For Bolt Thread Direction: Right Hand
- Country of Origin (subject to change): United States
Description
Screw Extractor Set, Extractor Type Double-End Drill/Extractor Bit, Single-End Drill/Extractor Power Bit, Number of Pieces 7, For Bolt Size #5, #6 to 1/2 in, Material - Machining High Speed Steel, Container Type Plastic Case