SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Drill/Extractor Tool, #3 Size, #10 Cap

ALDEN| Zoro #: G2269224| Mfr #: 1907P

$8.29 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Drill/Extractor ToolMaterial: M2 High Speed Tool SteelFeatures: One End Self-Centering Drill Tip, Other End Serrated Extractor, Use In Reverse Only, Chuck Directly Into Drill
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2269224 Mfr #: 1907P
Item: Drill/Extractor ToolMaterial: M2 High Speed Tool Steel
Features: One End Self-Centering Drill Tip, Other End Serrated Extractor, Use In Reverse Only, Chuck Directly Into DrillSize: #3
Overall Length (In.): -Application: Single Tool Removes Damaged And Broken Screws, Bolts, Studs
For Removing Studs, Bolts, Screws: #10, 5mmType: Double-Ended Bit
Country of Origin (subject to change): United States

Description

microGrabit(R), Double-Ended Bit, For Removing Stud, Bolt, Screw and Nuts #10, 5mm, Size #3, M2 High Speed Tool Steel, One End Self-Centering Drill Tip, Other End Serrated Extractor, Use In Reverse Only, Chuck Directly Into Drill, Single Tool Removes Damaged And Broken Screws, Bolts, Studs

Reviews