Alera
15-5/8" W 2 Drawer Drawer Pedestal, Box/File, Espresso, Espresso
- Zoro #: G4568028
- Mfr #: VA552222ES
Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $171.45
Alera #VA552222ES Specifications
- Zoro #: G4568028
- Mfr #: VA552222ES
- Color: Espresso
- File Size: Letter/Legal
- Height: 19-1/4"
- Material: Textured Woodgrain Laminate
- Number of Drawers: 2
- Width: 15-5/8"
- File Cabinet Type: Pedestal
- Series: Alera(R) Valencia(TM)
- Item: Drawer Pedestal,Box/File,Espresso
- Overall Width: 15-5/8"
- Country of Origin (subject to change): China
Description
Drawer Pedestal,Box/File,Espresso
Reviews of Alera #VA552222ES
Explore more
- Alera 36" W 5 Drawer File Cabinet, Black, A4/Legal/Letter ALELF3667BL
- Alera 4 Drawer File Cabinet, 4 Drawer, 30x19-1/4x53-1/4", Putty ALELA543054PY
- Alera 34" W 2 Drawer File Cabinet, Modern Walnut, Legal/Letter ALEVA513622WA
- Alera Three-Drawer Metal Pedestal File, 14.96w x 19.29d x 27.75h, Charcoal ALEPABBFCH
- Alera 4 Drawer File Cabinet, 4 Drawer, 30x19-1/4x53-1/4", Light Gray ALELA543054LG
- Alera Valencia Mobile File/File Pedestal, 15.38w x 20d x 26.63h, Mahogany ALEVA582816MY
- Alera 36" W 3 Drawer File Cabinet, Putty, A4/Legal/Letter ALELF3641PY
- Alera 36" W 3 Drawer File Cabinet, Black, A4/Legal/Letter ALELF3641BL
- Alera File Cabinets