Alera
15.88 in W 2 Drawer File Cabinets, Espresso
- Mfr # ALEVABFES
- Zoro # G4138493
$237.99
/ea
Subtotal: $237.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Height 22.88 in
- Material Woodgrain Laminate
- Number of Drawers 2
- Overall Depth 19.13 in
- Overall Height 22.88"
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- ALERA 15.88 in W 2 Drawer File Cabinets, Mahogany ALEVABFMY
- ALERA 15.88 in W 2 Drawer File Cabinets, Modern Walnut ALEVABFWA
- ALERA 15.88 in W 2 Drawer File Cabinets, Medium Cherry ALEVABFMC
- ALERA 15.63 in W 2 Drawer File Cabinets, Espresso, Letter/Legal VA542822ES
- ALERA 14.96 in W 3 Drawer File Cabinets, Charcoal ALEPBBBFCH
- ALERA 15.63" W 3 Drawer Box/File Pedestal, Modern Walnut, Legal/Letter VA532822WA
- ALERA 18 in W 2 Drawer File Cabinets, Black, Legal 25423
- ALERA 36 in W 2 Drawer File Cabinets, Light Gray, Legal; Letter 17452
- ALERA 42 in W 5 Drawer File Cabinets, Putty, Legal; Letter; A4; A5 17648
- HIRSH 30" W 2 Drawer File Cabinet, Black, Letter 19296
- HON 36" W 4 Drawer File Cabinet, Light Gray, A4/Legal/Letter H784.L.Q
- Alera File Cabinets