Alera
2 Drawer Lateral File, Light Gray, Letter/Legal
- Zoro #: G4566707
- Mfr #: ALELA523629LG
Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $374.29
Alera #ALELA523629LG Specifications
- Zoro #: G4566707
- Mfr #: ALELA523629LG
- Color: Light Gray
- File Size: Letter/Legal
- Material: Steel
- Number of Drawers: 2
- Overall Height: 28"
- Depth: 18"
- Series: Alera Lateral Series
- Item: Lateral File
- Overall Width: 36"
- Standards: Meets or Exceeds ANSI/BIFMA Standards
- Country of Origin (subject to change): United States
Description
Two-Drawer Lateral File Cabinet, 36w X 19-1/4d X 28-3/8h, Light Gray
Reviews of Alera #ALELA523629LG
Explore more
- Alera 34" W 2 Drawer File Cabinet, Modern Walnut, Legal/Letter ALEVA513622WA
- Alera Three-Drawer Metal Pedestal File, 14.96w x 19.29d x 27.75h, Charcoal ALEPABBFCH
- Alera 4 Drawer File Cabinet, 4 Drawer, 30x19-1/4x53-1/4", Light Gray ALELA543054LG
- Alera Valencia Mobile File/File Pedestal, 15.38w x 20d x 26.63h, Mahogany ALEVA582816MY
- Alera 36" W 3 Drawer File Cabinet, Putty, A4/Legal/Letter ALELF3641PY
- Alera 36" W 3 Drawer File Cabinet, Black, A4/Legal/Letter ALELF3641BL
- Alera 30" W 3 Drawer File Cabinet, Charcoal, A4/Legal/Letter ALELF3041CC
- Alera 34" W 2 Drawer Valencia Lateral File Cabinet, Mahogany, Mahogany ALEVA513622MY
- Storex Filing Cabinet, 2-Drawer 61314U01C
- Huntington Oxford Huntington Oxford Lateral 2 Drawer Wood File Storage Cabinet in Wheat HO450/W
- Alera File Cabinets