Alera

2-Drawer Metal Pedestal Box File, 14.96w x 19.29d x 21.65h, Light Gray

Alera 2-Drawer Metal Pedestal Box File,  14.96w x 19.29d x 21.65h,  Light Gray ALEPBBFLG
Hover or click to zoom Tap to zoom
Key Features
  • Color: Light Gray
  • Height: 20.38"
  • Material: Steel
  • Number of Drawers: 2
  • Overall Height: 21.65"
  • Depth: 19.29"
  • Caster Type: Two Locking Swivel Casters; Two Non-Locking Swivel Casters
  • Number of Pedestals: 1
See full product details
$281.39

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Alera #ALEPBBFLG Specifications

  • Color: Light Gray
  • Height: 20.38"
  • Material: Steel
  • Number of Drawers: 2
  • Overall Height: 21.65"
  • Depth: 19.29"
  • Caster Type: Two Locking Swivel Casters; Two Non-Locking Swivel Casters
  • Number of Pedestals: 1
  • For Use With: Alera® Pedestal Cushions
  • Overall Width: 14.96"
  • Pedestal Location: Left/Right
  • Pedestal Style: Freestanding: Full-Height
  • Standards: Meets or Exceeds ANSI/BIFMA Standards
  • Country of Origin (subject to change): Taiwan, Province of China

Description

Alera® 2-Drawer Metal Pedestal Box File with Full Length Pull, 14.96w x 19.29d x 21.65h, Light Gray

Reviews of Alera #ALEPBBFLG

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.