Alera

42 in W 5 Drawer File Cabinets, Light Gray, Legal; Letter; A4; A5


$1,552.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

  • File Size Legal; Letter; A4; A5
  • Height 67.63 in
  • Number of Drawers 5
  • Overall Depth 18.63 in
  • Overall Height 64.25"
See all product information
Join our email list for 10% off your first order
Get 10% off your order
U.S.-Based Customer Service Agents
U.S.-Based Customer Service
Contact Us