Shop Alternate Products
This Product is Discontinued
Alera
42" W 2 Drawer File Cabinet, Charcoal, Legal/Letter (Discontinued)
Mfr # ALELF4229CC
Zoro # G2181442
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Charcoal
- File Size Legal/Letter
- Height 28"
- Material Metal; Ball Bearing: Steel
- Number of Drawers 2