Shop Alternate Products
This Product is Discontinued
Alera
42" W 5 Drawer File Cabinet, Black, A4/Legal/Letter (Discontinued)
Mfr # ALELF4267BL
Zoro # G3558663
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Color Black
- File Size A4/Legal/Letter
- Height 64-1/4"
- Material Metal; Ball Bearing: Steel
- Number of Drawers 5