Alera
Wire Shelving Unit, 18"D x 48"W x 72"H, 4 Shelves, Silver
Mfr # 4T601848SR
Zoro # G5109058
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48"
- Depth 18"
- Height 72"
- Number of Shelves 4
- Color Silver
Explore More Products
- ALERA Wire Shelving Unit, 24"D x 48"W x 72"H, 4 Shelves, Black, Shelving Style: Open ALESW504824BL
- ALERA Wire Shelving Unit, 14"D x 36"W x 36"H, 3 Shelves, Silver 3TRES3614SR
- ALERA Alera SW504824BL Industrial Wire Shelving Starter Kit 4 Shelves 48w x 24d x 72h Black SW504824BL
- ALERA Residential Wire Shelving, Five-Shelf, 36w x 14d x 72h, Silver ALESW853614SR
- ALERA Wire Shelving Unit, 24"D x 60"W x 72"H, 4 Shelves, Black Anthracite 4TIND6024BA
- ALERA Black Anthracite Plus Wire Shelving Kit, 4 Shelves, 72" x 18" x 72" ALESW207218BA
- ALERA Wire Shelving Unit, 24"D x 36"W x 72"H, 4 Shelves, Black, Shelving Style: Open ALESW503624BL
- ALERA Alera SW207218BA Black Anthracite Plus Wire Shelving Kit SW207218BA
- ALERA Wire Shelving Unit, 18"D x 60"W x 72"H, 4 Shelves, Black Anthracite 4TIND6018BA
- OLYMPIC 24 in x 48 in Chromate Finished Wire Shelf J2448C
- PARTNERS BRAND Wire Shelving Unit with (20) Bins, 6 Shelf, 36" x 18" x 74", Blue, 1/Each WSBQ265B
- Alera Wire Shelf Units