Alera
15 in D, 70.63" W, 35.38" H, Modern Walnut, Woodgrain Laminate
Mfr # VA287215WA
Zoro # G0197244
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$323.99
Key Features
- Overall Width 70.63"
- Overall Depth 15 in
- Overall Height 35.38"
- Color Modern Walnut
- Material Woodgrain Laminate
Explore More Products
- ALERA Pedestal Desk, 30" D, 60" W, 29.5" H, Mocha/Black, Steel ALESD6030BM
- ALERA Bow Front Desk, 41-3/8" D, 71" W, 29-1/2" H, Espresso, Textured Woodgrain Laminate VA227236ES
- ALERA Alera Steel Desk - Double Pedestal - 60"W x 30"D x 29-1/2"H - Cherry/Putty ALESD216030PO
- ALERA Alera Valencia Series Straight Front Desk Shell, 65 in. x 29.5 in. x 29.63 in., Gray ALEVA216630GY
- ALERA Alera® Reversible Return/Bridge Shell - 42"W x 23-5/8"D - Espresso - Valencia Series VA354224ES
- ALERA Alera® Credenza Shell - 70-7/8"W x 23-5/8"D x 29-5/8"H - Espresso - Valencia Series VA257224ES
- ALERA Alera Desk Shell with Straight Front - 47-1/4 x 29-1/2 x 29-1/2 - Med Cherry - Valencia Series ALEVA214830MC
- ALERA Alera ALEKC501111 Lock Core For Metal Mobile Pedestals, Chrome, Set ALEKC501111
- ALERA Straight Front Desk, 29-1/2" D, 47-1/4" W, 29-1/2" H, Medium Cherry, Woodgrain Laminate ALEVA214830MC
- FLASH FURNITURE Rustic Home Office Folding Computer Desk, 40" JB-YJ354F-GG
- HODEDAH Hodedah Hi-5006 Mesh Computer Chair Hi-5006
- Alera Desks