Alera
Credenza Shell, 59x23.5", Espresso
Mfr # VA256024ES
Zoro # G4493310
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series Alera® Valencia™ Series
- Color Espresso
- Depth 23.63"
- Height 29-1/2 in
- Width 59.13 in
Explore More Products
- ALERA Hospitality Hutch, 59x15, Espresso VA286015ES
- ALERA Valencia Credenza Shell, 29.5", Mahogany ALEVA256024MY
- ALERA Valencia Credenza Shells, Mahogany ALEVA256624MY
- ALERA Valencia Bookcase, 3 Shelf, Mahogany ALEVA634432MY
- ALERA Valencia Credenza Shell, 29.5", Mahogany ALEVA257224MY
- ALERA Valencia Bookcase, 4 Shelf, 55", Mahogany ALEVA635632MY
- ALERA Valencia Credenza Shells, Cherry ALEVA256624MC
- ALERA Hospitality Hutch, 71x15, Med Cherry VA287215MC
- ALERA Valencia Bookcase, 2-Shelf, 31 3/4w x 14d x 29 1/2h, Modern Walnut ALEVA633032WA
- HON Metal Bookcase, Six-Shelf, 34-1/2w x 12-5/8d x 81-1/8h, Charcoal HS82ABC.S
- MANHATTAN COMFORT Warren Tall Bookcase 1.0, White with Black Feet 178AMC205
- Alera Bookcases & Bookshelves