This Product is Discontinued
Shop for all Stacking Chairs
Alera
Desk Chair Series Alera(R) EX, Antimicrobial Vinyl Black (Discontinued)
- Zoro #: G9554991
- Mfr #: ALEBT6516
Tap to zoom
Hover or click to zoom
$335.94
pkg. of 2 ($167.97/ea)
- Office Chair Style: Stack Chairs
- Arm Style: Closed Loop
- Seat Material: Antimicrobial Vinyl
This Product is Discontinued
Alera #ALEBT6516 Specifications
- Zoro #: G9554991
- Mfr #: ALEBT6516
- Office Chair Style: Stack Chairs
- Arm Style: Closed Loop
- Seat Material: Antimicrobial Vinyl
- Seat Color: Black
- Seat Height Range: 18"
- Seat Width: 20 7/8 in
- Seat Depth: 18 7/8 in
- Back Material: Vinyl
- Back Height: 20 in
- Back Color: Black
- Backrest: Lumbar Support
- Caster Type: No Casters
- Base Color: Black
- Base Material: Nylon
- Color: Black
- Item: Desk Chair
- Material: Polypropylene, Antimicrobial Vinyl
- Frame Color: Black
- Standards: ANSI/BIFMA
- Series: QO35
- Weight Capacity: 500 lb
- Overall Width: 25 1/2 in
- Number of Casters: 0
- Includes: Two stack chairs.
- Back Width: 20 in
- Features: Padded Slant T-Bar Arms
- Overall Height: 35 1/2 in
- Number of Glides: 0
- Overall Depth: 25 in
- Frame Material: Powder Coated Steel
- Seat Height Min.: 18 in
- Seat Height Max.: 19 3/8 in
- Assembled/Unassembled: Assembled
- Country of Origin (subject to change): United States
Description
Desk Chair, Desk Chair, Back Color Family Black, Back Material Family Vinyl, Seat Material Antimicrobial Vinyl, Back Material Antimicrobial Vinyl, Nominal Seat Height Range 18 in to 19 in, Seat Color Black, Weight Capacity 500 lb, Assembled, Seat Height Min. 18 in, Seat Height Max. 19 3/8 in, Back Height 20 in, Arm Style Fixed, Caster Type None, Overall Height 35 1/2 in, Overall Width 25 1/2 in, Overall Depth 25 in, Seat Width 20 7/8 in, Seat Depth 18 7/8 in, Back Width 20 in
Reviews of Alera #ALEBT6516
Explore more
- Alera Padded Steel Stack Chair Black, Vinyl, PK4 ALESC68VY10B
- Alera Alera Sorrento Series Ultra-Cushioned Stacking Guest Chair, Black, PK2 ALEUT6816
- Alera Stacking Chairs, Black Fabric, PK4 ALESC67FA10B
- Alera Mesh Guest Stacking Chair, Blk ALEEL4314
- Alera Stacking Guest Chair, Black, PK2 ALEEK43ME10B
- Safco Bosk Stack Chair, Espresso, 2/Carton 4298ES
- Flash Furniture Burgundy Plastic Stack Chair 5-RUT-EO1-BY-GG
- Flash Furniture Metal Stack Chair, Yellow CH-31230-YL-WD-GG
- Flash Furniture Navy Plastic Stack Chair RUT-F01A-NY-GG
- Alera Seating