Alera

Lateral File, 2 Legal/Letter-Size File Drawers, Light Gray, 42 in. x 18 in. x 28 in.

Alera Lateral File,  2 Legal/Letter-Size File Drawers,  Light Gray,  42 in. x 18 in. x 28 in. 17458
Hover or click to zoom Tap to zoom
Key Features
  • Color: Light Gray
  • File Size: Legal; Letter
  • Number of Drawers: 2
  • Overall Height: 28"
  • Depth: 18"
  • Series: Alera® Lateral Series
  • Top Material: Steel
  • Base Material: Steel
See full product details
$492.10
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Alera #17458 Specifications

  • Color: Light Gray
  • File Size: Legal; Letter
  • Number of Drawers: 2
  • Overall Height: 28"
  • Depth: 18"
  • Series: Alera® Lateral Series
  • Top Material: Steel
  • Base Material: Steel
  • Inside Drawer Width (In.): 39"
  • Standards: Meets or Exceeds ANSI/BIFMA Standards
  • Overall Width: 42"
  • Inside Drawer Height (In.): 12.38"
  • Features: Two Drawers
  • Item: File Cabinets
  • Inside Drawer Depth (In.): 16.5"
  • Country of Origin (subject to change): United States

Description

Drawers with side-to-side hang rails to accommodate letter/legal hanging files. Full drawer extension on steel ball bearing telescoping slide suspension helps drawers glide with ease. Stylish, full-width radius edge recessed pulls help to quickly open and close drawers. Anti-tipping interlock system allows only one drawer to open at a time. Single key core removable lock with two keys. Four adjustable leveling glides. Durable powder coated finish helps prevent scratches.

Reviews of Alera #17458

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.