Alera
Lateral File, 2 Legal/Letter-Size File Drawers, Putty, 30 in. x 18 in. x 28 in.
- Zoro #: G105672451
- Mfr #: 22278
Hover or click to zoom Tap to zoom
Key Features
- Color: Putty
- File Size: Legal; Letter
- Number of Drawers: 2
- Overall Height: 28"
- Depth: 18"
- Series: Alera® Lateral Series
- Inside Drawer Height (In.): 12.38"
- Item: File Cabinets
$681.49
Subtotal: $681.49
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Alera #22278 Specifications
- Zoro #: G105672451
- Mfr #: 22278
- UPC #: 42167001018
- Color: Putty
- File Size: Legal; Letter
- Number of Drawers: 2
- Overall Height: 28"
- Depth: 18"
- Series: Alera® Lateral Series
- Inside Drawer Height (In.): 12.38"
- Item: File Cabinets
- Inside Drawer Depth (In.): 16.5"
- Top Material: Steel
- Base Material: Steel
- Overall Width: 30"
- Features: Two Drawers
- Inside Drawer Width (In.): 27"
- Standards: Meets or Exceeds ANSI/BIFMA Standards
- Country of Origin (subject to change): United States
Description
Drawers with side-to-side hang rails to accommodate letter/legal hanging files. Full drawer extension on steel ball bearing telescoping slide suspension helps drawers glide with ease. Stylish, full-width radius edge recessed pulls help to quickly open and close drawers. Anti-tipping interlock system allows only one drawer to open at a time. Single key core removable lock with two keys. Four adjustable leveling glides. Durable powder coated finish helps prevent scratches.
Reviews of Alera #22278
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ALERA Lateral File, 2 Legal/Letter-Size File Drawers, Black, 36 in. x 18 in. x 28 in. 17451
- ALERA Economy Vertical File, 4 Legal-Size File Drawers, Black, 18.25 in. x 25 in. x 52 in. 25429
- ALERA Two-Drawer Economy Vertical File, 2 Legal-Size File Drawers, Putty, 18.25 in. x 25 in. x 29 in. 25422
- ALERA 15.88" W 3 Drawer Box/File Pedestal, Modern Walnut, Legal/Letter VA572816WA
- ALERA Lateral File, 5 Legal/Letter/A4/A5-Size File Drawers, Light Gray, 36 in. x 18 in. x 64.25 in. 17640
- ALERA 29-1/2" W 2 Drawer File Cabinets, Mahogany, Legal/Letter ALELS583020MY
- ALERA Lateral File, 3 Legal/Letter/A4/A5-Size File Drawers, Light Gray, 36 in. x 18 in. x 39.5 in. 17635
- OFFICESOURCE Lateral File Collection 4 Drawer Lateral File 8364GT
- WERE IT Ultra-Premium Lateral File UP112-GO
- SAFCO 26" W Rotary File Adder, 5-1/4" ARCB24827A05
- ZAPF 15" W Mobile Ped, File, 19\u0022, Featherstone ZSMPFF19_FT
- Alera File Cabinets