Alera
Lateral File, 4 Drawer, 42", Light Gray
- Zoro #: G4568341
- Mfr #: ALELA544254LG
Tap to zoom
Hover or click to zoom
$661.51
- Color: Light Gray
- File Size: Letter/Legal
- Item: Lateral File,4 Drawer,42",Light Gray
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Total: $661.51
Alera #ALELA544254LG Specifications
- Zoro #: G4568341
- Mfr #: ALELA544254LG
- Color: Light Gray
- File Size: Letter/Legal
- Item: Lateral File,4 Drawer,42",Light Gray
- Country of Origin (subject to change): United States
Description
Lateral File,4 Drawer,42 In.,Light Gray
Reviews of Alera #ALELA544254LG
Explore more
- Alera Three-Drawer Metal Pedestal File, 14.96w x 19.29d x 27.75h, Light Gray ALEPABBFLG
- Alera 42" W 3 Drawer File Cabinet, Black, A4/Legal/Letter ALELF4241BL
- Alera 15-5/8" W 2 Drawer Valencia Pedestal, 3/4 Box/File, Mahogany, Mahogany ALEVA552222MY
- Alera Three-Drawer Metal Pedestal File, 14.96w x 19.29d x 27.75h, Black ALEPBBBFBL
- Alera 4 Drawer File Cabinet, 4 Drawer, 36x19-1/4x53-1/4", Light Gray ALELA543654LG
- Alera Two-Drawer Metal Pedestal File, 14.96w x 19.29d x 27.75h, Putty ALEPAFFPY
- Alera 15-7/8" W 3 Drawer Valencia Mobile File Cabinet, Mahogany, Mahogany ALEVA572816MY
- Alera 15-5/8" W 2 Drawer Drawer Pedestal, Box/File, Espresso, Espresso VA552222ES
- Alera File Cabinets