Alera
Lateral File, 4 Legal/Letter-Size File Drawers, Black, 36 in. x 18 in. x 52.5 in.
- Zoro #: G505672402
- Mfr #: 17454
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Color: Black
- File Size: Legal; Letter
- Number of Drawers: 4
- Overall Height: 52.5"
- Depth: 18"
- Series: Alera® Lateral Series
- Standards: Meets or Exceeds ANSI/BIFMA Standards
- Overall Width: 36"
$696.46
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
Subtotal: $696.46
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Alera #17454 Specifications
- Zoro #: G505672402
- Mfr #: 17454
- UPC #: 42167001094
- Color: Black
- File Size: Legal; Letter
- Number of Drawers: 4
- Overall Height: 52.5"
- Depth: 18"
- Series: Alera® Lateral Series
- Standards: Meets or Exceeds ANSI/BIFMA Standards
- Overall Width: 36"
- Base Material: Steel
- Inside Drawer Height (In.): 12.38"
- Inside Drawer Width (In.): 33"
- Top Material: Steel
- Inside Drawer Depth (In.): 16.5"
- Item: File Cabinets
- Features: Four Drawers
- Country of Origin (subject to change): United States
Description
Drawers with side-to-side hang rails to accommodate letter/legal hanging files. Full drawer extension on steel ball bearing telescoping slide suspension helps drawers glide with ease. Stylish, full-width radius edge recessed pulls help to quickly open and close drawers. Anti-tipping interlock system allows only one drawer to open at a time. Single key core removable lock with two keys. Four adjustable leveling glides. Durable powder coated finish helps prevent scratches.
Reviews of Alera #17454
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ALERA Lateral File, 5 Legal/Letter/A4/A5-Size File Drawers, Black, 36 in. x 18 in. x 64.25 in. 17639
- ALERA Soho Vertical File Cabinet, 3 Drawers: File/File/File, Letter, Black, 14" x 18" x 34.9" 2806770
- ALERA Valencia Full Pedestal File, Left/Right, 3-Drawers: Box/Box/File, Legal/Ltr, Gray, 15.63x20.5x28.5 ALEVA532822GY
- ALERA Lateral File, 3 Legal/Letter/A4/A5-Size File Drawers, Black, 42 in. x 18 in. x 39.5 in. 17644
- ALERA 2-Drawer Metal Pedestal Box File, 14.96w x 19.29d x 21.65h, Charcoal ALEPBBFCH
- ALERA Lateral File, 4 Legal/Letter/A4/A5-Size File Drawers, Charcoal, 36 in. x 18 in. x 52.5 in. 17632
- TENNSCO 36" W 1 Drawer Lateral File Drawer Cabinet, Medium Gray, Letter/Legal DWR6618MGY
- SAFCO Top Ltr Strt Arc Mel37.31X26.2 T2LS
- SAFCO 62X42 Config A F/Harbr Cab/Ka1 6242A3K
- DATUM FILING SYSTEMS Rotary File Cabinet Adder Unit, Legal, 1 Shelves, Light Gray XLG-A2-T47
- FIREKING 12-3/16" W 2 Drawer Vertical File, Black, Letter 2-1831-CBL
- Alera File Cabinets