Alera
Lateral File, 5 Legal/Letter/A4/A5-Size File Drawers, Black, 42 in. x 18 in. x 64.25 in.
- Zoro #: G405672458
- Mfr #: 17649
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Color: Black
- File Size: Legal; Letter; A4; A5
- Number of Drawers: 5
- Overall Height: 64.25"
- Depth: 18"
- Series: Alera® Lateral Series
- Standards: Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; Meets or Exceeds ISTA Performance Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified
- Base Material: Metal
$1,942.22
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Subtotal: $1,942.22
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Alera #17649 Specifications
- Zoro #: G405672458
- Mfr #: 17649
- UPC #: 42167001292
- Color: Black
- File Size: Legal; Letter; A4; A5
- Number of Drawers: 5
- Overall Height: 64.25"
- Depth: 18"
- Series: Alera® Lateral Series
- Standards: Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; Meets or Exceeds ISTA Performance Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified
- Base Material: Metal
- Features: Five Drawers
- Item: File Cabinets
- Overall Width: 42"
- Top Material: Metal
- Country of Origin (subject to change): United States
Description
Drawers with side-to-side hang rails to accommodate letter/legal hanging files. Full drawer extension on steel ball bearing telescoping slide suspension helps drawers glide with ease. Stylish, full-width radius edge recessed pulls help to quickly open and close drawers. Anti-tipping interlock system allows only one drawer to open at a time. Single key core removable lock with two keys. Four adjustable leveling glides. Durable powder coated finish helps prevent scratches.
Reviews of Alera #17649
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ALERA Lateral File, 2 Legal/Letter-Size File Drawers, Putty, 30 in. x 18 in. x 28 in. 22278
- ALERA Lateral File, 5 Legal/Letter/A4/A5-Size File Drawers, 1 Roll-Out Posting Shelf, Gray, 42x18x64.25 17650
- ALERA Three-Drawer Pedestal File, 14.96w x 19.29d x 27.75h, Light Gray ALEPBBBFLG
- ALERA 15-5/8" W 3 Drawer Drawer Pedestal, Box/Box/File, Espresso, Espresso VA532822ES
- ALERA Three-Drawer Metal Pedestal File, 14.96w x 19.29d x 27.75h, Black ALEPABBFBL
- ALERA Two-Drawer Metal Pedestal File, 14.96w x 19.29d x 27.75h, Charcoal ALEPBFFCH
- ALERA Lateral File, 3 Legal/Letter/A4/A5-Size File Drawers, Light Gray, 36 in. x 18 in. x 39.5 in. 17635
- SAFCO 38D Steel Roll File 16 Tube 4960
- ALERA Three-Drawer Metal Pedestal File, 14.96w x 19.29d x 27.75h, Light Gray ALEPABBFLG
- BUSH 35-3/4" W 2 Drawer Commercial File Cabinet, Natural Cherry, A4/Legal/Letter WC72454CSU
- OFM HON® - 310 Series 4 Drawer Vertical File 26-1/2"D Legal Black HON314CPP
- Alera File Cabinets