Alera
Lateral File Cabinet, 4 Drawer, 30", Black
- Zoro #: G4568378
- Mfr #: ALELA543054BL
Tap to zoom
Hover or click to zoom
$510.55
- Color: Black
- File Size: Letter/Legal
- Item: Lateral File Cabinet,4 Drawer,30",Black
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Total: $510.55
Alera #ALELA543054BL Specifications
- Zoro #: G4568378
- Mfr #: ALELA543054BL
- Color: Black
- File Size: Letter/Legal
- Item: Lateral File Cabinet,4 Drawer,30",Black
- Country of Origin (subject to change): United States
Description
Lateral File Cabinet,4 Drawer,30 In.,Black
Reviews of Alera #ALELA543054BL
Explore more
- Alera 36" W 5 Drawer File Cabinet, Charcoal, A4/Legal/Letter ALELF3667CC
- Alera 4 Drawer File Cabinet, 4 Drawer, 36x19-1/4x53-1/4", Putty ALELA543654PY
- Alera 42" W 5 Drawer File Cabinet, Charcoal, A4/Legal/Letter ALELF4267CC
- Alera 30" W 3 Drawer File Cabinet, Putty, A4/Legal/Letter ALELF3041PY
- Alera 30" W 4 Drawer File Cabinet, Charcoal, A4/Legal/Letter ALELF3054CC
- Alera Two-Drawer Metal Pedestal File, 14.96w x 19.29d x 21.65h, Black ALEPABFBL
- Alera 42" W 3 Drawer File Cabinet, Charcoal, A4/Legal/Letter ALELF4241CC
- Alera Three-Drawer Metal Pedestal File, 14.96w x 19.29d x 27.75h, Putty ALEPBBBFPY
- Storex Filing Cabinet, 2-Drawer 61315U01C
- Huntington Club Huntington Club 4 Drawer Lateral File in Vibrant Cherry HCR454/D
- Alera File Cabinets