Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Mesh High-Back Multifunction Chair, Black

  • Zoro #: G4489549
  • Mfr #: ALEEL41ME10B

$275.00

  • Caster Type: (5) 2 Hooded Dual-Wheel Casters
  • Item: Elusion(TM) Mesh High-Back Multifunction Chair
  • Material: Polypropylene; Polyurethane, Mesh, Fabric
See full product details
  • This item ships free.
  • Shipping & Returns
  • and get 15% off your first order

Alera #ALEEL41ME10B Specifications

  • Zoro #: G4489549
  • Mfr #: ALEEL41ME10B
Caster Type: (5) 2 Hooded Dual-Wheel Casters Item: Elusion(TM) Mesh High-Back Multifunction Chair
Material: Polypropylene; Polyurethane, Mesh, Fabric Seat Height Range: 18-1/2" to 22"
Office Chair Style: Executive and Managerial Chairs Weight Capacity: Upto 250 lb.
Frame Material: Nylon Overall Height: 46-7/8"
Series: Alera Elusion Color: Black
Backrest: Adjustable Backrest Arm Style: Padded Slant T-Bar
Country of Origin (subject to change): Taiwan, Province of China

Description

Elusion Series Mesh High-Back Multifunction Chair, Black

Reviews of Alera #ALEEL41ME10B