Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pedestal Desk , 60" X Steel

  • Zoro #: G0196955
  • Mfr #: ALESD6030BM
$745.82
  • Item: Double Pedestal Steel Desk,Metal Desk
  • Overall Width: 60"
  • Material: Steel
See full product details
This item ships free.

Alera #ALESD6030BM Specifications

  • Zoro #: G0196955
  • Mfr #: ALESD6030BM
Item: Double Pedestal Steel Desk,Metal Desk Overall Width: 60"
Material: Steel Type: Pedestal Desk
Width: 60" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Double Pedestal Steel Desk,Metal Desk

Reviews of Alera #ALESD6030BM