Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Perch Sit Stool, Black W/ Black Base

  • Zoro #: G0062321
  • Mfr #: 1010600

$189.24

  • Color: Black
  • Material: Steel
  • Item: Perch Sit Stool
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Alera Plus. #1010600 Specifications

  • Zoro #: G0062321
  • Mfr #: 1010600
Color: Black Material: Steel
Item: Perch Sit Stool Seat Height Range: 24" to 33"
Seat Material: Fabric, Molded Foam Weight Capacity: 250 lb.
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Perch Sit Stool

Reviews of Alera Plus. #1010600