Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Rectangle Folding Table , Wood Top, Mahogany

  • Zoro #: G0197086
  • Mfr #: FT727218MY
$99.69
  • Item: Folding Table
  • Shape: Rectangle
  • Tabletop Color: Mahogany
See full product details
This item ships free.

Alera #FT727218MY Specifications

  • Zoro #: G0197086
  • Mfr #: FT727218MY
Item: Folding Table Shape: Rectangle
Tabletop Color: Mahogany Surface Material: Wood
Tabletop Material: Wood Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Wood Folding Table,Rectangular

Reviews of Alera #FT727218MY