Shop Alternate Products
This Product is Discontinued
Alera
Reversible Laminate Table Top, Rect, Wlnut (Discontinued)
Mfr # ALETT7224EW
Zoro # G4894992
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Surface Material Laminate
- Depth 23.63"
- Overall Width 71.5"
- Standards Meets or Exceeds ANSI/BIFMA Standards
- Color Espresso/Walnut