Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Straight Front Desk , 29-1/2" X 59-1/2" X 29-1/2" , Espresso ,

  • Zoro #: G4493365
  • Mfr #: VA216030ES
$160.40
  • Type: Straight Front Desk
  • Item: Desk Shell,59x29.5",Espresso
  • Color: Espresso
See full product details
This item ships free.

Alera #VA216030ES Specifications

  • Zoro #: G4493365
  • Mfr #: VA216030ES
Type: Straight Front Desk Item: Desk Shell,59x29.5",Espresso
Color: Espresso Series: Valencia
Width: 59-1/2" Overall Depth: 29-1/2"
Material: Textured Woodgrain Laminate Overall Height: 29-1/2"
Overall Width: 59-1/2" Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Desk Shell,59x29.5 In.,Espresso

Reviews of Alera #VA216030ES