Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Straight Front Desk , 29-1/2" X 59-1/8" X 29-1/2" , Mahogany ,

  • Zoro #: G4488937
  • Mfr #: ALEVA216030MY
$160.08
  • Series: Valencia
  • Type: Straight Front Desk
  • Material: Woodgrain Laminate
See full product details
This item ships free.

Alera #ALEVA216030MY Specifications

  • Zoro #: G4488937
  • Mfr #: ALEVA216030MY
Series: Valencia Type: Straight Front Desk
Material: Woodgrain Laminate Item: Valencia(TM) Series Straight-Front Desk Shell
Width: 59-1/8" Overall Height: 29-1/2"
Color: Mahogany Color Top: Mahogany
Overall Depth: 29-1/2" Overall Width: 59-1/8"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Valencia(TM) Series Straight-Front Desk Shell

Reviews of Alera #ALEVA216030MY