Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Straight Front Desk , 29-1/2" X 65" X 29-1/2" , Espresso ,

  • Zoro #: G4493347
  • Mfr #: VA216630ES
$169.37
  • Material: Textured Woodgrain Laminate
  • Color: Espresso
  • Item: Desk Shell,65x29.5",Espresso
See full product details
This item ships free.

Alera #VA216630ES Specifications

  • Zoro #: G4493347
  • Mfr #: VA216630ES
Material: Textured Woodgrain Laminate Color: Espresso
Item: Desk Shell,65x29.5",Espresso Series: Valencia
Width: 65" Overall Depth: 29-1/2"
Type: Straight Front Desk Overall Height: 29-1/2"
Overall Width: 65" Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Desk Shell,65x29.5 In.,Espresso

Reviews of Alera #VA216630ES