Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Straight Front Desk , 35-1/2" X 71" X 29-1/2" , Espresso ,

  • Zoro #: G4493338
  • Mfr #: VA217236ES
$198.72
  • Overall Height: 29-1/2"
  • Overall Depth: 35-1/2"
  • Width: 71"
See full product details
This item ships free.

Alera #VA217236ES Specifications

  • Zoro #: G4493338
  • Mfr #: VA217236ES
Overall Height: 29-1/2" Overall Depth: 35-1/2"
Width: 71" Item: Desk Shell,71x35.5",Espresso
Type: Straight Front Desk Color: Espresso
Series: Valencia Material: Textured Woodgrain Laminate
Overall Width: 71" Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Desk Shell,71x35.5 In.,Espresso

Reviews of Alera #VA217236ES