Alera
Straight Front Desk, 35-1/2" D, 71" W, 29-1/2" H, Medium Cherry, Woodgrain Laminate
Mfr # ALEVA217236MC
Zoro # G4488989
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$306.99
Key Features
- Type Straight Front Desk
- Overall Width 71"
- Overall Depth 35-1/2"
- Overall Height 29-1/2"
- Material Woodgrain Laminate
Explore More Products
- ALERA 23.63 in D, 41.38" W, 30" H, Medium Cherry, Laminate ALEVA204224MC
- ALERA Desk Shell, 23-5/8" D, 47-1/4" W, 29-1/2" H, Medium Cherry, Woodgrain Laminate ALEVA354824MC
- ALERA Straight Front Desk, 29-1/2" D, 47-1/4" W, 29-1/2" H, Espresso, Textured Woodgrain Laminate VA214830ES
- ALERA Alera® Credenza Shell - 70-7/8"W x 23-5/8"D x 29-5/8"H - Espresso - Valencia Series VA257224ES
- ALERA Alera Steel Desk - Double Pedestal - 72"W x 36"D x 29-1/2"H - Mocha/Black SD7236BM
- ALERA Pedestal Desk, 30 in D, 60" W, 29-1/2 in H, Cherry, Steel ALESD216030PO
- ALERA Pedestal Desk, 24" D, 45.25" W, 29.5" H, Cherry/Putty, Steel ALESD214824PO
- ALERA Alera ALEKC501111 Lock Core For Metal Mobile Pedestals, Chrome, Set ALEKC501111
- ALERA Alera® Seat Cushion for File Pedestals - 14-7/8" x 19-1/8" x 2-1/8" - Tan Quartz PC1551
- HON Pedestal Desk, 36 in D, 72" W, 29.5" H, Mahogany/Charcoal, Metal H38180.N.S
- DESIGNED TO FURNISH Accentuations by Modest Palermo Classic L-Shaped Desk with 2 Drawers & 1 Cubby in White DE2543549
- Alera Desks