Alera
Three-Drawer Metal Pedestal File, 14.96w x 19.29d x 27.75h, Charcoal
- Zoro #: G5229251
- Mfr #: ALEPBBBFCH

Hover or click to zoom Tap to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $232.74
Alera #ALEPBBBFCH Specifications
- Zoro #: G5229251
- Mfr #: ALEPBBBFCH
- Color: Charcoal
- Height: 26.38"
- Material: Steel
- Number of Drawers: 3
- Overall Height: 27.75"
- Depth: 19.29"
- Caster Type: Two Locking Swivel Casters; Two Non-Locking Swivel Casters
- Standards: Meets or Exceeds ANSI/BIFMA Standards
- Pedestal Style: Freestanding: Full-Height
- Pedestal Location: Left/Right
- Number of Pedestals: 1
- Overall Width: 14.96"
- Country of Origin (subject to change): Taiwan, Province of China
Description
Alera® Three-Drawer Metal Pedestal File with Full-Length Pull, 14.96w x 19.29d x 27.75h, Charcoal
Reviews of Alera #ALEPBBBFCH
Explore more
- ALERA 15.38" W 2 Drawer File Pedestal, Modern Walnut, Legal/Letter VA582816WA
- ALERA Two-Drawer Metal Pedestal File, 14.96w x 19.29d x 21.65h, Light Gray ALEPABFLG
- ALERA 15-5/8" W 2 Drawer Drawer Pedestal, Box/File, Espresso, Espresso VA552222ES
- ALERA Three-Drawer Metal Pedestal File, 14.96w x 19.29d x 27.75h, Putty ALEPABBFPY
- ALERA 15-5/8" W 2 Drawer Valencia Pedestal, 3/4 Box/File, Mahogany, Mahogany ALEVA552222MY
- ALERA Three-Drawer Pedestal File, 14.96w x 19.29d x 27.75h, Light Gray ALEPBBBFLG
- ALERA Valencia Mobile Box/File Pedestal, 15.88w x 19.13d x 22.88h, Espresso ALEVABFES
- SAFCO 15" W Upright File, 20 Compartment, Woodgrain, Walnut, 2-3/4" Roll 3081
- FIREKING 17-3/4" W 2 Drawer File Cabinet, Parchment, Legal/Letter 2P1825-CPA
- Alera File Cabinets