Shop Alternate Products
This Product is Discontinued
Alera
36" W 2 Drawer File Cabinet, Charcoal, A4/Legal/Letter (Discontinued)
Mfr # ALELF3629CC
Zoro # G0196989
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Charcoal
- File Size A4/Legal/Letter
- Height 28"
- Material Metal; Ball Bearing: Steel
- Number of Drawers 2