customer-service Help
Alera

Two-Drawer Metal Pedestal File, 14.96w x 19.29d x 27.75h, Putty

Alera Two-Drawer Metal Pedestal File,  14.96w x 19.29d x 27.75h,  Putty ALEPAFFPY
Tap to zoom
Hover or click to zoom
$193.86
  • Color: Putty
  • Material: Steel
  • Number of Drawers: 2
See full product details
This item ships free.

Total: $193.86

Alera #ALEPAFFPY Specifications

  • Color: Putty
  • Material: Steel
  • Number of Drawers: 2
  • Overall Height: 27.75"
  • Depth: 19.29"
  • Caster Type: Two Locking Swivel Casters; Two Non-Locking Swivel Casters
  • Pedestal Location: Left/Right
  • Overall Width: 14.96"
  • Number of Pedestals: 1
  • Pedestal Style: Freestanding: Full-Height
  • Standards: Meets or Exceeds ANSI/BIFMA Standards
  • Country of Origin (subject to change): Taiwan, Province of China

Description

Alera® Two-Drawer Metal Pedestal File, 14.96w x 19.29d x 27.75h, Putty

Restrictions and Compliance

  • This item has been restricted from sale in the following states: No

Reviews of Alera #ALEPAFFPY