Alera
Valencia Mobile Box/File Pedestal, 15.88w x 19.13d x 22.88h, Mahogany
- Zoro #: G4140164
- Mfr #: ALEVABFMY
Hover or click to zoom Tap to zoom
Key Features
- Color: Mahogany
- Material: Woodgrain Laminate
- Number of Drawers: 2
- Overall Height: 22.88"
- Depth: 19.13"
- Series: Alera Light Scale Desking Series; Alera Sedina Series; Alera Valencia Series
- Caster Type: Two Locking Swivel Casters; Three Non-Locking Swivel Casters
- Pedestal Location: Left/Right
$259.18
Subtotal: $259.18
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Alera
- MFR #ALEVABFMY
- Zoro #G4140164
- Country of OriginChina
- Category File Cabinets
Dimensions
Overall Height | 22.88" |
Depth | 19.13" |
Overall Width | 15.88" |
Details
Color | Mahogany |
Material | Woodgrain Laminate |
Number of Drawers | 2 |
Series | Alera Light Scale Desking Series; Alera Sedina Series; Alera Valencia Series |
Caster Type | Two Locking Swivel Casters; Three Non-Locking Swivel Casters |
Pedestal Location | Left/Right |
Pedestal Style | Freestanding: Full-Height |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
For Use With | Alera® Pedestal Cushions |
Number of Pedestals | 1 |
Description
Alera® Valencia Series Mobile Box/File Pedestal, 15.88w x 19.13d x 22.88h, Mahogany
Reviews of Alera #ALEVABFMY
Explore more
- ALERA 2 Drawer File Cabinets, Putty, Legal; Letter 22278
- ALERA 2-Drawer Metal Pedestal File, 14.96w x 19.29d x 27.75h, Putty ALEPBFFPY
- ALERA Three-Drawer Metal Pedestal File, 14.96w x 19.29d x 27.75h, Charcoal ALEPABBFCH
- ALERA 3 Drawer File Cabinets, Gray, Legal; Letter ALEVA572816GY
- ALERA 2 Drawer File Cabinets, Gray, Legal; Letter ALEVA513622GY
- ALERA 29-1/2" W 2 Drawer File Cabinets, Medium Cherry, Legal/Letter ALELS583020MC
- ALERA 3 Drawer File Cabinets, Light Gray, Legal; Letter; A4; A5 17635
- ZAPF 15" W Mobile Ped, File, 23\u0022, Pumice ZSMPFF23L_UTSO
- REGENCY 72W0DrawerLegacy Storage Cabinets, Mahogany LSC7236MH
- INVAL File Cabinet 18.66 in W x 15.75 in D x 26.77 in H in Laracina White AR-3X1RB
- HIRSH 3 Drawer Lateral File Cabinet, Arctic Silver, Legal/Letter 23749
- Alera File Cabinets