Skip to Main Content
customer-service Help
Alfa Tool

Thread Forming Tap, 1/4"-24, Bottoming

Alfa Tool Thread Forming Tap,  1/4"-24,  Bottoming HTSPB71314
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$14.64
  • Tap Thread Size: 1/4"-24
  • Tap Style: Thread Forming
  • Item: Thread Forming Tap
See full product details
Out of Stock
Total: $14.64

Alfa Tool #HTSPB71314 Specifications

  • Tap Thread Size: 1/4"-24
  • Tap Style: Thread Forming
  • Item: Thread Forming Tap
  • Tap Chamfer: Bottoming
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hand Taps - Special Thread. Super High-Speed Steel Ground Thread, Right Hand. Bottoming Taps (1 To 2 Threads) Used For Threading Close To The Bottom Of A Blind Hole.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Alfa Tool #HTSPB71314