Ali Industries
Gatorblade Metal Chop Saw Wheel 12 x 009 x 1 in
- Zoro #: G107055900
- Mfr #: 9675
Hover or click to zoom Tap to zoom
$19.98
Subtotal: $19.98
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Ali Industries #9675 Specifications
- Zoro #: G107055900
- Mfr #: 9675
- UPC #: 82354096755
- Country of Origin (subject to change): China
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Ali Industries #9675
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- MAKITA 14" Cut-Off Saw LW1401
- MILWAUKEE TOOL SAW CHOP 15 AMP 14 IN 6177-20
- DEWALT Cordless Cut-Off Tool DCE555B
- VENTMASTER Rescue Cutoff Saw, Gas, 14in, 74cc, DG, Blde TV406-506
- BAILEIGH INDUSTRIAL Abrasive Saw, 7.5HP, 4300rpm AS-350M
- BAILEIGH INDUSTRIAL Cold Saw, 1HP, 54rpm CS-250EU
- JET Manual Coldsaw, 12 In. Dia. Blade 414227
- JPW INDUSTRIES CS-315 315MM MANUAL COLD SAW WC414227
- SP AIR 4 Extended Reach Cut Off Tool SP-7234
- BAILEIGH INDUSTRIAL Cold Saw, 5.5HP, 3200rpm CS-355M
- DEWALT CUT OFF GRINDER 20V DWDCG412P2
- Ali Industries Chop Saws & Cut-Off Saws