Shop Alternate Products
This Product is Discontinued
All America Threaded Products
Round U-Bolt, 1/2"-13, 6-13/16 in Inside Ht, 4-9/16 in Inside Wd/Dia, 18-8 Stainless Steel, 50 PK (Discontinued)
Mfr # 53938
Zoro # G0390560
Free Shipping & Returns
This Product is Discontinued
Key Features
- Finish Plain
- Material 304 Stainless steel
- Thread Size 1/2"-13
- For Pipe Size 4"
- Dia./Thread Size 1/2"-13
Explore More Products
- ALL AMERICA THREADED PRODUCTS Round U-Bolt, 5/8"-11, 11-1/2 in Inside Ht, 8-3/4 in Inside Wd/Dia 53888
- ZORO SELECT Round U-Bolt, 1/2"-13, 7 1/4 in Inside Ht, 5 5/8 in Inside Wd/Dia, Steel 5ZB77
- ZORO SELECT Round U-Bolt, 7/8"-9, 16 1/16 in Inside Ht, 12 7/8 in Inside Wd/Dia, Steel U17244.087.1200
- HAMPTON Round U-Bolt, 5/16", 3-1/2 in Inside Ht, 2-1/2 in Inside Wd/Dia, Steel 02-3450-123
- C.E. SMITH Square U-Bolt, 0.75" Inside Ht, Steel 15503A
- ZORO SELECT Round U-Bolt, 5/16"-18, 2 3/16 in Inside Ht, 1 1/2 in Inside Wd/Dia, Steel, 10 PK U17244.031.0100
- All America Threaded Products U-Bolts