Shop Alternate Products
This Product is Discontinued
All America Threaded Products
Round U-Bolt, 1/4"-20, 3-7/16 in Inside Ht, 1-3/8 in Inside Wd/Dia, 18-8 Stainless Steel, 250 PK (Discontinued)
Mfr # 53940
Zoro # G0390813
Free Shipping & Returns
This Product is Discontinued
Key Features
- Thread Size 1/4"-20
- Material 304 Stainless steel
- For Pipe Size 1"
- Finish Plain
- Dia./Thread Size 1/4"-20
Explore More Products
- ALL AMERICA THREADED PRODUCTS Round U-Bolt, 5/8"-11, 11-1/2 in Inside Ht, 8-3/4 in Inside Wd/Dia 53888
- ZORO SELECT Square U-Bolt, 3/8"-16, 6 5/8 in Inside Ht, 2 in Inside Wd/Dia, Steel U17263.037.0207
- PRIME-LINE U-Bolt Round Bend 5/16in-18 X 2-1/2in X 3-1/2in - 2in Pipe Plated Steel 10PK 9071988
- TIE DOWN MARINE U-Bolt-Sq 3-1/8X3, #86209 86209
- HAMPTON Square U-Bolt, 3/8", 5 in Inside Ht, 3.7 in Inside Wd/Dia, Steel 02-3453-623
- ZORO SELECT Round U-Bolt, 3/8"-16, 3 5/8 in Inside Ht, 3 in Inside Wd/Dia, Steel U17242.037.0250
- All America Threaded Products U-Bolts