Shop Alternate Products
This Product is Discontinued
All America Threaded Products
Round U-Bolt, 1/4"-20, 3-1/4 in Inside Ht, 15/16 in Inside Wd/Dia, 316 Stainless Steel, 250 PK (Discontinued)
Mfr # 53956
Zoro # G0391148
Free Shipping & Returns
This Product is Discontinued
Key Features
- Finish Plain
- Thread Size 1/4"-20
- Material 316 stainless steel
- For Pipe Size 1/2"
- Dia./Thread Size 1/4"-20
Explore More Products
- ALL AMERICA THREADED PRODUCTS Round U-Bolt, 5/8"-11, 11-1/2 in Inside Ht, 8-3/4 in Inside Wd/Dia 53888
- ALL AMERICA THREADED PRODUCTS Round U-Bolt, 1/2"-13, 6-13/16 in Inside Ht, 4-9/16 in Inside Wd/Dia, 316 Stainless Steel 53954
- ZORO SELECT Round U-Bolt, 5/8"-11, 9 1/2 in Inside Ht, 6 3/4 in Inside Wd/Dia, Steel U17273.062.0600
- ZORO SELECT Round U-Bolt, 3/8"-16, 3 7/16 in Inside Ht, 1 3/8 in Inside Wd/Dia, Steel U17274.037.0100
- C.E. SMITH Square U-Bolt, 0.75" Inside Ht, Steel 15502A
- TIE DOWN MARINE U-Bolt-Sq 3-1/8X4, #86206 86206
- NATIONAL MFG/SPECTRUM BRANDS HHI Square U-Bolt, 3/8 in, 7 in Inside Ht, 4 in Inside Wd/Dia, Stainless Steel N222-406
- All America Threaded Products U-Bolts