Shop Alternate Products
This Product is Discontinued
All America Threaded Products
Round U-Bolt, 5/8"-11, 11-1/2 in Inside Ht, 8-3/4 in Inside Wd/Dia, 18-8 Stainless Steel, 20 PK (Discontinued)
Mfr # 53946
Zoro # G0390527
Free Shipping & Returns
This Product is Discontinued
Key Features
- Thread Size 5/8"-11
- Finish Plain
- Material 304 Stainless steel
- For Pipe Size 8"
- Dia./Thread Size 5/8"-11
Explore More Products
- ALL AMERICA THREADED PRODUCTS Round U-Bolt, 5/8"-11, 11-1/2 in Inside Ht, 8-3/4 in Inside Wd/Dia 53888
- ALL AMERICA THREADED PRODUCTS Round U-Bolt, 3/4"-10, 13-13/16 in Inside Ht, 10-7/8 in Inside Wd/Dia 53865
- ZORO SELECT Round U-Bolt, 1/2"-13, 5 1/2 in Inside Ht, 4 in Inside Wd/Dia, Steel, 5 PK U17244.050.0350
- NATIONAL HARDWARE Round U-Bolt, 1/4", 3-1/2 in Inside Ht, 1-1/8 in Inside Wd/Dia, Stainless Steel N222-109
- ZORO SELECT Square U-Bolt, 3/8"-16, 9 in Inside Ht, 6 in Inside Wd/Dia, Steel U17263.037.0609
- ZORO SELECT Round U-Bolt, 1/2"-13, 7 1/4 in Inside Ht, 5 5/8 in Inside Wd/Dia, Steel 53116 0
- NATIONAL HARDWARE U-BOLT PLATE ZINC 3/8X4"" N222-349
- All America Threaded Products U-Bolts