Shop Alternate Products
This Product is Discontinued
All America Threaded Products
Round U-Bolt, 5/8"-11, 11-1/2 in Inside Ht, 8-3/4 in Inside Wd/Dia, 316 Stainless Steel, 20 PK (Discontinued)
Mfr # 53962
Zoro # G0391181
Free Shipping & Returns
This Product is Discontinued
Key Features
- Finish Plain
- Material 316 stainless steel
- For Pipe Size 8"
- Thread Size 5/8"-11
- Dia./Thread Size 5/8"-11
Explore More Products
- ALL AMERICA THREADED PRODUCTS Round U-Bolt, 5/8"-11, 11-1/2 in Inside Ht, 8-3/4 in Inside Wd/Dia 53888
- CALBRITE Round U-Bolt, 1/4"-20, 2 3/4 in Inside Ht, 61/64 in Inside Wd/Dia, Stainless Steel S60500UB00
- HAMPTON Round U-Bolt, 5/16", 2-1/2 in Inside Ht, 1-3/8 in Inside Wd/Dia, Steel 02-3450-107
- NATIONAL MFG/SPECTRUM BRANDS HHI U-Bolt with Mounting Plates, 5/16 in, 5 in Inside Ht, 2-1/2 in Inside Wd/Dia, Stainless Steel N222-471
- ZORO SELECT Square U-Bolt, 3/8"-16, 2 5/8 in Inside Ht, 2 in Inside Wd/Dia, Steel 53405 5
- ZORO SELECT Square U-Bolt, 3/8"-16, 6 5/8 in Inside Ht, 2 in Inside Wd/Dia, Steel 53415 4
- All America Threaded Products U-Bolts