customer-service Help
All America Threaded Products

7/8"-9 x 12" Pipe Size Plain 304 SS U-Bolt, 5 pk.

All America Threaded Products 7/8"-9 x 12" Pipe Size Plain 304 SS U-Bolt,  5 pk. 53947
Tap to zoom
Hover or click to zoom
$301.97
pkg. of 5 ($60.39/ea)
  • Dia./Thread Size: 7/8"-9
  • Material: 304 Stainless steel
  • For Pipe Size: 12"
See full product details
This item ships free.

Total: $301.97

All America Threaded Products #53947 Specifications

  • Dia./Thread Size: 7/8"-9
  • Material: 304 Stainless steel
  • For Pipe Size: 12"
  • Finish: Plain
  • Thread Size: 7/8"-9
  • Item: Ubolt,7/8"-9x12" Pipe Fit,SS304,PK5
  • Country of Origin (subject to change): United States

Description

Ubolt,7/8 In.-9x12 In. Pipe Fit,SS304,PK5, Package Quantity 5

Reviews of All America Threaded Products #53947